Concrete Screw Anchor, 5/16" Dia., Hex Washer, 6" L, Carbon Steel Stalgard Silver, 250 PK

  • Mfr # DEW DFM5ELG516

  • Zoro # G011874543


product price:  $256.99
/pk 250, $1.03/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Finish
Stalgard® Silver
Head Type
Hex Washer
Drive Type
Hex
Dia.
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DEW DFM5ELG516
Zoro #
G011874543
UPC #
75352317915
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
5/16"
Overall Length
6"
Dia.
5/16"

Details

Item
Concrete Screw Anchor
Material
Carbon Steel
Finish
Stalgard® Silver
Head Type
Hex Washer
Drive Type
Hex

Description

5/16in x 6in UltraCon Concrete Screw Anchors, Hex Washer Head, 5/16in Drive Size, 7/32in Drill Bit Size, Silver Stalgard Coating

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.