This item is Discontinued.

Nite Ize Carabiner Clip, 2 In., Plastic, Orange SBP2-03-19

Carabiner Clip, 2 In., Plastic, Orange (Discontinued)

  • Mfr # SBP2-03-19
  • Zoro # G0119366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBP2-03-19
Zoro #
G0119366
UPC #
094664011427
Country of Origin
China

Dimensions

Size
2 in

Details

Item
Carabiner Clip
Material
Plastic
Color
Orange
Type
#2

Description

Carabiner Clip, #2, Plastic, Width 1 In., Size 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.