This item is Discontinued.

Nite Ize Carabiner Clip, 3-1/2 In., Plastic, Blue SBP4-03-03

Carabiner Clip, 3-1/2 In., Plastic, Blue (Discontinued)

  • Mfr # SBP4-03-03
  • Zoro # G0119463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBP4-03-03
Zoro #
G0119463
UPC #
094664011205
Country of Origin
China

Dimensions

Size
3 1/2 in

Details

Item
Carabiner Clip
Color
Blue
Material
Plastic
Type
Size #4

Description

Carabiner Clip, Size #4, Plastic, Width 1-1/2 In., Size 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.