This item is Discontinued.

Nite Ize Carabiner Clip, 3-1/2 In., Plastic, Pink SBP4-03-12

Carabiner Clip, 3-1/2 In., Plastic, Pink (Discontinued)

  • Mfr # SBP4-03-12
  • Zoro # G0119497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBP4-03-12
Zoro #
G0119497
UPC #
094664011236
Country of Origin
China

Dimensions

Size
3 1/2 in

Details

Item
Carabiner Clip
Material
Plastic
Color
Pink
Type
Size #4

Description

Carabiner Clip, Size #4, Plastic, Width 1-1/2 In., Size 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.