FASTBACK 6-IN-1 Utility Knife + M18 FUEL Metal Cutting Circular Saw + M18 HIGH OUTPUT XC6.0 Battery

  • Mfr # 2782-20, 48-11-1865, 48-22-1505

  • Zoro # G012101365


product price:  $522.68
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Dia.
5 3/8 in, 5 7/8 in
Features
Brushless Motor, Impact Resistant Window, Integrated Hang Hook, LED Light, Provides Overload Protection, Up to 370 Cuts in 3/4 in EMT
Blade Side
Right
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2782-20, 48-11-1865, 48-22-1505
Zoro #
G012101365
UPC #
045242502509
Country of Origin
Multiple

Dimensions

Blade Dia.
5 3/8 in, 5 7/8 in
Max. Cutting Depth @ 0 Deg.
2 in
Arbor Size
20 mm
Overall Length
14 3/4 in
Tool Length
14 3/4 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Blade Diameter
5 3/8 in, 5 7/8 in
Cutting Depth at 0 Degrees - Maximum
2 in

Details

Item
Circular Saw Kit
Voltage
18 V DC
Includes
(1) Battery, (1) Utility Knife, 5-3/8 in 30T Blade, Hex Wrench
Features
Brushless Motor, Impact Resistant Window, Integrated Hang Hook, LED Light, Provides Overload Protection, Up to 370 Cuts in 3/4 in EMT
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
0 Degrees
Tool Weight
5.9 lb
Brushless Motor
Yes
Drive Type
Direct Drive
Battery Capacity
6 Ah
Standards
UL Listed
Shoe Material
Stainless Steel
Speed Control
Single
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Charger Included
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Utility Knife
Wireless Tool Tracking
No
Variable Speed
No
Arbor Shape
Round
Battery Model No.
481Z44
Number of Batteries Included
1
Max. Blade Speed
3,900 RPM
Motor Type
Brushless
Bevel Angle - Minimum
0 Degrees
Blade Speed - Maximum
3,900 RPM
Includes Battery
Battery Included
For Workpiece Material
Metal

Description

Circular Saw Kit, Power Source Cordless, Primary Saw Application Metal, Blade Dia. 5 3/8 in, 5 7/8 in, Max. Blade Speed 3,900 RPM, Arbor Size 20 mm, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Stainless Steel, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees , Max. Cutting Depth @ 0 Deg. 2 in, Variable Speed No, Tool Length 14 3/4 in, Tool Weight 5.9 lb, Wireless Tool Tracking No, Brushless Motor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.