Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Stainless Steel, Micro, 3 Wires, Unshielded

  • Mfr # E57PS-30UNN15-Q

  • Zoro # G0121698


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Style
Cylindrical, Inductive
Overall Diameter
30 mm
Proximity Sensing Method
Inductive
Body Material
Stainless Steel
Proximity Sensor Power Requirement
10 to 48V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E57PS-30UNN15-Q
Zoro #
G0121698
UPC #
786685907031
Country of Origin
Mexico

Dimensions

Overall Diameter
30 mm
Length
45 mm
Width
2 in
Depth
5 in
Overall Height
50 mm

Details

Item
Proximity Sensor
Style
Cylindrical, Inductive
Proximity Sensing Method
Inductive
Body Material
Stainless Steel
Proximity Sensor Power Requirement
10 to 48V DC
Electrical Connection
Micro
Output Circuit Type
NPN
Output Circuit Number of Wires
3
Sensing Face Shielding
Unshielded
Sensing Distance - Maximum
15 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
10-48V DC
Output Circuit Contact Form
NO
Standards
UL Listed
Proximity Sensor Electrical Connection
4 Pin Micro Connector
Proximity Sensor Operating Frequency
600 Hz
Operating Temp. Range
-13 Degrees to 158 Degrees F
Max. Current Load
300mA
IP Rating
IP69K
Description/Special Features
Proximity Switch-Short Body
Operating Temperature - Minimum
-40 Degrees F
Features
360 Degree LED Indicator, Laser-Engraved Label, Short Circuit Protection
Electrical Installation Type
Direct Connector
Series
E57
Load Current - Maximum
300 mA
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
4, 4X, 6, 6P
Includes Indicator Lights
Indicator Lights Included
Number of Pins
4
Switching Frequency
500 Hz

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 600 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NO, NEMA Rating 4X, IP Rating IP69K, Case Material Stainless Steel, Length 45 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 300mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.