This item is Discontinued.

No Product Image Available

Criminal Justice Book, Management and Supervision In Law Enforcement, English, Hardcover (Discontinued)

  • Mfr # 9781285447926
  • Zoro # G0122599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9781285447926
Zoro #
G0122599
UPC #
-
Country of Origin
United States

Dimensions

Width
8 13/64 in
Depth
10 1/8 in
Height
1 13/64 in

Details

Language
English
Item
Book
Book Type
Criminal Justice
Book Format
Hardcover
Book Title
Management and Supervision In Law Enforcement
Publisher
Cengage Learning
ISBN-13
9781285447926
ISBN-10
1285447921
Book Description
Management and Supervision In Law Enforcement is A Practical and Straightforward Book That Focuses On Law Enforcement Managers and Supervisors, Their Jobs, and The Complicated Interrelationships Between Members of The Law Enforcement Team and The Communities They Serve. The Seventh Edition Begins with A General Overview of The Policing Profession to Provide Context for Later Discussions of The Role of Managers Within The Field. Readers Will Learn About Post 9/11 Policing, Research On The Effects
Publication Date
42005
Number of Pages
672
Book Edition
7th.

Description

Book, Management and Supervision In Law Enforcement, Hardcover, Publisher Cengage Learning, Book Edition 7th., Publication Date 42005, ISBN-10 1285447921, ISBN-13 9781285447926, Language English, Number of Pages 672

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.