Hamper, 100 lb Capac., 17" L

  • Mfr # G00-KKX-PHK

  • Zoro # G012320247


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
17 in
Overall Width
30 in
Overall Height
30 in
Total Volume
4.2 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G00-KKX-PHK
Zoro #
G012320247
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 in
Overall Width
30 in
Overall Height
30 in
Bag Width
15 in
Bag Length
16 in
Bag Height
30 in

Details

Item
Hamper
Color
Black
Total Volume
4.2 cu ft
Shape
Rectangle
Includes
Stand
Number of Bags Included
1
Bag Style
Removable Bag
Bag Closure
Open
Bag Material
Vinyl
Assembly
Partially Assembled
Frame Material
Galvanized Steel
Bag Volume
4.2 cu ft
Legend
Laundry,recycling,towels, sports equipment,sheets,
Compatible with Manufacturer Model Number
G00-KKX-PHN
Includes Lid
No Lid
Weight Capacity
100 lb
Frame Color
Silver
Bag Color
Black
Product Type
Hamper
Number of Bag Receptacles
1
Compatible Manufacturer Part Number
G00-KKX-PHN
Compatible with Mfr. Model No.
G00-KKX-PHN
For Use with Mfr Model Number
G00-KKX-PHN
Compatible Manufacturer Model Number
G00-KKX-PHN
For Use With Mfr. Model Number
G00-KKX-PHN
Compatible with Manufacturer Model No.
G00-KKX-PHN
Compatible Pump Manufacturer Part Number
G00-KKX-PHN
Compatible Mfr. Model Number
G00-KKX-PHN

Description

Hamper Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.