Machining Textbook, Machinery's Handbook 29th Edition - Large Print, English, Hardcover (Discontinued)
- Mfr # 9780831129019
- Zoro # G0124078
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9780831129019
Zoro #
G0124078
UPC #
-
Country of Origin
Unknown
Dimensions
Width
7 1/2 in
Depth
2 4/5 in
Height
10 in
Details
Language
English
Item
Textbook
Book Type
Machining
Book Format
Hardcover
Book Title
Machinery's Handbook 29th Edition - Large Print
Publisher
Industrial Press
Book Description
Publication Date
01/02/2012
Number of Pages
2800
ISBN-10
0831129019
Book Edition
1st.
ISBN-13
9780831129019
Description
Textbook, Machinery's Handbook 29th Edition - Large Print, Hardcover, Publisher Industrial Press, Book Edition 1st., Publication Date 01/02/2012, ISBN-10 0831129019, ISBN-13 9780831129019, Language English, Number of Pages 2800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.