
PipeNipple, Steel, 1/4", NPTxNPT, 6"
Mfr # 0331506808
Zoro # G012448040
product price:Â $14.19
/eaKey Features
Pipe Weld Type
Continuous Weld
Fitting Compatibility
Schedule 80
Inside Diameter
19/64 in
Overall Length
6 in
Thread Configuration
Threaded on Both Ends
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0331506808
Zoro #
G012448040
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
19/64 in
Overall Length
6 in
Nominal Pipe Size
1/4 in
Wall Thickness
0.119 in
Outside Diameter
35/64 in
Description
Pipe Nipple, Application Air, Gases, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Not Applicable, Inside Diameter 19/64 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 6 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.