Digital Multimeter, 600 V Max DC, 60 mV Max AC, TRMS, 6,000 Instrument Counts, EBTN with Bar Graph

  • Mfr # MM525

  • Zoro # G012469847


product price:  $93.39
/ea
Free Shipping & Returns

Key Features

Display Type
EBTN with Bar Graph
Data Hold
Yes
Instrument Counts
6,000
Includes
(2) AA Batteries, Pouch Case, Temperature Probe, Test Leads
Standards
CE, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MM525
Zoro #
G012469847
UPC #
614395002978
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
6.9 in
Battery Size
AA
Overall Width
3.2 in
Depth
1.9 in

Details

Item
Digital Multimeter
Display Type
EBTN with Bar Graph
Data Hold
Yes
Instrument Counts
6,000
Includes
(2) AA Batteries, Pouch Case, Temperature Probe, Test Leads
Standards
CE, RoHS
Auto Power Off
Yes
Audible Continuity
Yes
Diode Test
Yes
DC Voltage Measurement Resolution
0.01 mV
Temperature Measurement Resolution
1 Degrees F
Minimum Resistance Measurement
600 ohm
Minimum DC Voltage Measurement
60 mV
Duty Cycle
0.1 to 99.9%
Basic AC Current Accuracy
+/-0.7%
Capacitance Measurement Accuracy
+/-4.0% +10 digits
Minimum Operating Temperature
32 Degrees F
Removable Screen
No
Battery Voltage
1.5V
Dustproof
No
AC Response Calculation
TRMS
Waterproof
No
Intrinsically Safe
No
Thermal Imaging
No
Instrument Safety Rating
CAT III 600V
Maximum DC Current Measurement
10 A
Maximum Storage Temperature
122 Degrees F
Basic DC Current Accuracy
+/-0.7%
Temperature Measurement Accuracy
+/-5
Weight
12.2 oz
Capacitance Measurement Resolution
0.001 nF
AC Current Measurement Resolution
0.1 uA
Minimum Temperature Measurement
-40 Degrees F
AC Voltage Measurement Resolution
0.01 mV
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Resistance, Temperature
Battery Access
Yes
Bar Graph Included
Yes
Maximum AC Current Measurement
10 A
Maximum Capacitance Measurement
100 mF
Minimum AC Voltage Measurement
60 mV
Minimum DC Current Measurement
600 uA
Resistance Measurement Resolution
0.1 ohm
Resistance Measurement Accuracy
+/-1.0% +2 digits
Minimum AC Current Measurement
600 uA
Bluetooth Compatible
No
DC Current Measurement Resolution
0.1 uA
Maximum AC Voltage Measurement
600 V
Frequency Measurement Resolution
0.001 Hz
Basic AC Voltage Accuracy
+/-0.7%
Basic DC Voltage Accuracy
+/-0.7%
Maximum Resistance Measurement
60 megaohm
Batteries Included
Yes
Maximum Frequency Measurement
10 MHz
IP Rating
IP54
Minimum Storage Temperature
14 Degrees F
Frequency Measurement Accuracy
+/-0.1% +4 digits
Maximum DC Voltage Measurement
600 V
Minimum Capacitance Measurement
9.999 nF
Maximum Temperature Measurement
1,832 Degrees F
Minimum Frequency Measurement
9.999 Hz
Calibration Certificate Included
No
Current Leakage Testing
No

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-0.7 Percent, Basic DC Voltage Accuracy +/-0.7 Percent, Data Hold Yes, Basic DC Current Accuracy +/-0.7 Percent, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 6,000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.