
Not Graded, 1/2"-13 Sealing Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L
Mfr # 31-SH-50C-50
Zoro # G012471710
CAD Available
product price:Â $1.39
/ea
Sold in multiples of 8 for $11.12
Key Features
External Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
3/4 in
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
31-SH-50C-50
Zoro #
G012471710
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/2"-13
Fastener Length
1/2 in
Head Width
3/4 in
Head Height
5/16 in
Overall Length
1/2 in
Details
CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Left Hand
Item
Sealing Hex Head Cap Screw
Tensile Strength
80 ksi
Dimensional Standards
ASME B18.2.1
O-Ring Material
Silicone
Thread Type
Coarse
O-Ring Maximum Temperature
400 Degrees F
Resistance Properties
Corrosion-Resistant
O-Ring Minimum Temperature
-80 Degrees F
Material Quality Standards
ASTM-193; ASTM-194
O-Ring Pressure Rating
20,000 psi
Manufacturer Location
Globally Sourced
Description
Sealing Hex Head Cap Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.