
Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L
Mfr # MS35307-342D
Zoro # G012471765
CAD Available
product price:Â $2.59
/ea
Sold in multiples of 4 for $10.36
Key Features
External Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS35307-342D
Zoro #
G012471765
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Fastener Length
2-1/2 in
Head Width
1/2 in
Overall Length
2 1/2 in
Head Height
13/64 in
Drive Size
1/2 in
Min. Thread Length
7/8 in
Details
CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Left Hand
Item
Hex Head Cap Screw
Tensile Strength
80 ksi
Manufacturer Location
Made in USA*
Resistance Properties
Corrosion-Resistant
Thread Type
Coarse
Material Quality Standards
ASTM 193, ASTM 194
Dimensional Standards
ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 13/64 in, Head Width 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.