Piano Hinge, Bronze, Full Surface Mounting, 1 1/4 in Leaf W x 83 in Leaf H, Clear Anodized

  • Mfr # CFS95HD1-HT-LH

  • Zoro # G0124805


product price:  $360.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Mounting
Full Surface
Load Capacity
540 lb
Range of Motion
180 Degrees
Ligature Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFS95HD1-HT-LH
Zoro #
G0124805
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Width
1 3/8 in
Door Leaf Height
95 in
Door Leaf Thickness
0.125 in
Frame Leaf Width
1 1/4 in
Frame Leaf Height
83 in
Frame Leaf Thickness
0.125 in
Length
95 in
Overall Knuckle Height
2 in
Overall Width
2 7/8 in
Required Door Thickness
1-3/4 in
Width
1-1/4"
Door Thickness - Maximum
1 3/4 in
Hinge Length
10 ft
Door Thickness - Minimum
1 3/4 in

Details

Item
Piano Hinge
Material
Bronze
Mounting
Full Surface
Load Capacity
540 lb
Range of Motion
180 Degrees
Ligature Resistant
Yes
Holes per Leaf
12
Finish
Clear Anodized
Holes
With
Hardware
Included
Pin Type
Hospital Tip
Features
Hospital Tip; Heavy Duty, Grade 1
UL Fire Rating
UL10C
Orientation
Left Hand
Hole Spacing
Varies
Standards
ANSI/BHMA A156.26, UL Certified
Color
Natural
Hand Orientation
Left-Handed
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Number of Holes per Leaf
12
Range of Motion - Maximum
180 Degrees
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Includes Hardware
Hardware Included

Description

Piano Hinge, Ligature Resistant Yes, Bronze Material, 180 Degrees Range of Motion, Mill Aluminum Finish, With Holes, 540 lb Load Capacity, Left Hand Orientation, 2 in Overall Knuckle Height, 95 in Door Leaf Height, 83 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 95 in, Included Hardware, Varies Hole Spacing, 12 Holes per Leaf, Full Surface Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.