Bouffant Cap, Polypropylene, 24 in Dia., Blue, 1000 PK
Mfr # 819RZ8
Zoro # G012481849
product price:Â $61.59
/pk 1000, $0.06/eaKey Features
Color
Blue
Diameter
24 in
Material
Polypropylene
Latex-Free
Yes
Anti-Static
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
819RZ8
Zoro #
G012481849
UPC #
-
Country of Origin
China
Dimensions
Diameter
24 in
Details
Item
Bouffant Cap
Color
Blue
Material
Polypropylene
Latex-Free
Yes
Anti-Static
No
Product Type
Bouffant Cap
Metal Detectable
No
Material Weight Type
Lightweight
Sterilization Status
Non-Sterile
Standards
FDA 21 CFR Part 177
Federal 209E Cleanroom Class
Not Rated
Bouffant Style
Pleated
Packaging
Box
Clean Process Status
Not Clean Processed
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Pleated, Clean Process Status Not Clean Processed, Color Blue, Denier Not Applicable, Diameter 24 in, Federal 209E Cleanroom Class Not Rated, Hazard Risk Category Not Applicable, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Netting Style Not Applicable, Packaging Box, Product Type Bouffant Cap, Series Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.