Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IAQ Carbon Dioxide Detector, LCD

  • Mfr # IAQ-CO2-D-W

  • Zoro # G012481863


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Minimum Carbon Dioxide Measured
0 ppm
Maximum Carbon Monoxide Measured
2,000 ppm
Maximum Carbon Dioxide Measured
2,000 ppm
PPM Accuracy
10ppm
Features
Adjustable Setpoints, End-of-Llife Notification, Occupancy Mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAQ-CO2-D-W
Zoro #
G012481863
UPC #
857560007419
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
2 yr

Details

Item
IAQ Carbon Dioxide Detector
Minimum Carbon Dioxide Measured
0 ppm
Maximum Carbon Monoxide Measured
2,000 ppm
Maximum Carbon Dioxide Measured
2,000 ppm
PPM Accuracy
10ppm
Features
Adjustable Setpoints, End-of-Llife Notification, Occupancy Mode
Digital Display Screen Type
LCD
Testing Functions
Indoor Air Quality
Minimum Carbon Monoxide Measured
0 ppm
Gases Detected
Carbon Dioxide
Alert Type
Digital Display

Description

IAQ Carbon Dioxide Detector, Calibration Certificate Type Not Applicable, Digital Display Screen Type LCD, Features Adjustable Setpoints, End-of-Llife Notification, Occupancy Mode, Includes Not Applicable, Maximum Carbon Dioxide Measured 2,000 ppm, Maximum Carbon Monoxide Measured 2,000 ppm, Maximum Dew Point Measured Not Applicable, Maximum Oxygen Measured Not Applicable, Maximum Pressure Measured Not Applicable, Maximum Relative Humidity Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.