Degreaser, Drum, Liquid

  • Mfr # ES5589

  • Zoro # G012485663


product price:  $3,398.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Drum
Cleaner Form
Liquid
Fragrance
Mild Citrus
Recommended Dilution
Ready to Use
Net Weight
442.31 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES5589
Zoro #
G012485663
UPC #
-
Country of Origin
United States

Dimensions

Container Size
53 gal

Details

Item
Degreaser
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Mild Citrus
Recommended Dilution
Ready to Use
Net Weight
442.31 lb
Chlorinated/Non Chlorinated
Non Chlorinated
Primary Chemical
Petroleum Refining, Hydrotreated Light Distillate
NSF Rating
Not Rated
Nonflammable
No
Standards
RoHS
VOC Content
100%
Features
Does Not Contain Chlorinated Solvents, Engineered for Fast Removal of Oxidized Grease, Sludge, Wax, Tar and Oil, Safe on Most Metals and Plastics
Base Formula
Citrus
Flash Point
143.6 Degrees F
Dielectric Strength
62kV
Application
Aerospace, Automotive, Cleaning of Hand Tools and Test Probes, General Fabrication Industries Degreasing, Mechanical Parts Cleaning, Removal of Tar and Waxes from Metal Surfaces and Parts, Wipe
Plastic Safe
Yes
Effective to Remove
Oxidized Grease, Sludge, Wax, Tar and Oil

Description

Degreaser, Drum, 53 gal, Net Weight 442.31 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Dielectric Strength 62kV, Application Aerospace, Automotive, Cleaning of Hand Tools and Test Probes, General Fabrication Industries Degreasing, Mechanical Parts Cleaning, Removal of Tar and Waxes from Metal Surfaces and Parts, Wipe

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.