Zoro Homepage
This item is Discontinued.
Nite Ize Double Carabiner, 1-9/16 In., Spectrum SB1-03-07

Double Carabiner, 1-9/16 In., Spectrum (Discontinued)

  • Mfr # SB1-03-07
  • Zoro # G0125456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1-03-07
Zoro #
G0125456
UPC #
094664008250
Country of Origin
China

Dimensions

Size
1-9/16"

Details

Material
Stainless Steel
Color
Spectrum
Item
Double Gated Carabiner Clip
Type
Double Gated, S Type

Description

Double Gated Carabiner Clip, Material Stainless Steel, Color Spectrum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.