This item is Discontinued.

Nite Ize Double Gate Carabiner, 2-5/8 In., Spectrum SB3-03-07

Double Gate Carabiner, 2-5/8 In., Spectrum (Discontinued)

  • Mfr # SB3-03-07
  • Zoro # G0125544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB3-03-07
Zoro #
G0125544
UPC #
094664007413
Country of Origin
China

Dimensions

Size
2 5/8 in

Details

Item
Double Gated Carabiner Clip
Material
Stainless Steel
Color
Spectrum
Type
Double Gated, S Type

Description

Double Gated Carabiner Clip, Double Gated, S Type, Stainless Steel, Width 1-1/8 In., Size 2 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.