This item is Discontinued.

Nite Ize Wand, LED, 22 hr., 1-1/2 x 8 In LLW-07-28

Wand, LED, 22 hr., 1-1/2 x 8 In (Discontinued)

  • Mfr # LLW-07-28
  • Zoro # G0125684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLW-07-28
Zoro #
G0125684
UPC #
094664006478
Country of Origin
China

Dimensions

Length
8.00"
Battery Size
CR2016

Details

Lamp Type
Led
Number of Batteries
2
Body Color
White
Flashlight Battery Type
NiCd
Includes
Mircrolight, Wrist Lanyard
Lens Material
Polycarbonate
Batteries Included
Yes
Battery Burn Time
22 hr.
Item
Handheld Flashlight
Body Material
Plastic

Description

Handheld Flashlight, Battery Size CR2016, Number of Batteries 2, Body Color White, Body Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.