This item is Discontinued.

Widia Sq End Mill, 3/4" Dia, 2-1/4" Cut TF343719007

Sq End Mill, 3/4" Dia, 2-1/4" Cut (Discontinued)

  • Mfr # TF343719007
  • Zoro # G0125892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TF343719007
Zoro #
G0125892
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
2 1/4 in
Shank Dia.
3/4 in
Overall Length
4 1/2 in
Neck Length
0 in
Milling Dia.
3/4 in

Details

End Mill Material
Cobalt
Number of Flutes
6
Single End/Double End
Single End
End Mill Cutting Type
Non-Center Cutting
Grade
0
Cast Iron (K) Compatibility
No
Helix Angle
35 Degrees
List Number
3405/3407
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
End Mill Application
Finishing
Finish
TiAlN
Super Alloy (S) Compatibility
Yes
End Mill Style
Square
Stainless (M) Compatibility
No
Shank Type
Weldon
Item
Square End Mill
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Finish - Machining
TiAlN

Description

Square End Mill, 3/4 in Milling Dia., TiAlN, Weldon Flat, Length of Cut 2 1/4 in, Overall Length 4 1/2 in, Shank Dia. 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.