Queen 4 Light Flush Mount With Chrome Finish

  • Mfr # 8038C14C-S

  • Zoro # G012667908


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
9 in
Lamp Type
E12
Voltage
120V
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8038C14C-S
Zoro #
G012667908
UPC #
695320011074
Country of Origin
China

Dimensions

Length
9 in
Width
14 in
Height
9 in

Details

Housing Finish
Chrome
Lamp Type
E12
Voltage
120V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Color
Chrome
Housing Material
Metal
Installation Location
Indoor

Description

The Square Queen 4 Light Flush Mount is a 14 inch light fixture with a glamorous style. It has a square assembly of dangling round crystals with the chrome-finished metal frame slightly curved for movement and dimension. This lighting option assures you of a regal ambiance perfect for adding a touch of luxury to your interiors.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.