Wheeled Fire Extinguisher, 125 lb Capacity, Class ABC , UL Rating40A:240B:C , Monoammonium Phosphate

  • Mfr # 488

  • Zoro # G0127274


product price:  $5,464.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Cylinder Material
Steel
Extinguisher Capacity
125 lb
Extinguisher Class
ABC
UL Rating
40A:240B:C
Valve Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488
Zoro #
G0127274
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
4 in
Hose Length
50 ft
Manufacturer Warranty Length
6 yr
Cart Depth
40 in
Cart Height
53 1/2 in
Cylinder Height
53-1/2 in
Wheel Diameter
16 in
Cart Width
28 in
Cylinder Diameter
28 in
Hose Diameter
3/4 in

Details

Item
Wheeled Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
125 lb
Extinguisher Class
ABC
UL Rating
40A:240B:C
Valve Material
Brass
Extinguishing Agent Material Composition
Monoammonium Phosphate
Extinguishing Agent Type
Multi-Purpose ABC
Standards
UL Listed, US Coast Guard Approved
Maximum Discharge Distance
40 ft
Discharge Time
48 sec
For Fire Type
Fabrics, Electrical Equipment, Gasoline, Lacquer, Plastics, Oils, Paint, Paper, Rubber, Tar, Wood
Wheel Type
Semi Pneumatic
Pressure Type
Stored
Features
Brass Hose Fittings, Live Swivels on Discharge Valve, Quick-Opening Valves
Includes
Instruction Labels and Tags
For Environment
Outdoor High Hazard
Minimum Operating Temperature
-65 Degrees F
Cylinder Color
Red
Usable Life
6 yr
Charging
Rechargeable
Fill Type
Charged and Filled
Maximum Operating Temperature
120 Degrees F
Maximum Operating Pressure
240 psi
For Location
Outdoor

Description

Wheeled Fire Extinguisher, Charging Rechargeable, Cylinder Color Red, Cylinder Diameter 28 in, Cylinder Height 53 1/2 in, Cylinder Material Steel, Discharge Time 48 sec, Extinguisher Capacity 125 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Brass Hose Fittings, Live Swivels on Discharge Valve, Quick-Opening Valves, Fill Type Charged and Filled, For Environment Outdoor High Hazard

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.