Air Cable Balancer, Swivel Hook, 350 lb.

  • Mfr # ZAW035080HM

  • Zoro # G0127819


product price:  $6,474.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
350 lb
Housing Length
15 11/16 in
Housing Dia.
10 in
Hoist Lift
6 1/2 ft
Lifting Load Capacity @ 100 PSI
280 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZAW035080HM
Zoro #
G0127819
UPC #
-
Country of Origin
Multiple

Dimensions

Housing Length
15 11/16 in
Housing Dia.
10 in
Inlet Size
3/8 in NPT
Maximum Lifting Length
6 1/2 ft
Housing Diameter
10 in
Body Length
15 11/16 in
Cable Length
6 1/2 ft
Air Inlet Size
3/8 in
Minimum Retracted Length
21 in

Details

Load Capacity
350 lb
Hoist Lift
6 1/2 ft
Lifting Load Capacity @ 100 PSI
280 lb
Balancing Load Capacity @ 100 PSI
350 lb
Air Consumption
1/8 scfm
Hoist Mount
Hook Mounted - No Trolley
Control
Pendant
Standards
ANSI, CE
Brake
Yes
Trolley Configuration
Hook Mounted - No Trolley
Finish
Yellow Powder Coated
Item
Air Cable Balancer
Air Pressure
100 psi
Color
Yellow
Air Inlet Gender
Female
Includes Clutch
Clutch Not Included
Balancing Load Capacity @ 100 PSI (Lbs.)
350 lb.
Air Inlet Type
NPT
Controls
Pendant
Maximum Lifting Capacity
350 lb
Maximum Air Consumption
0.13 scfm
Maximum Lift Speed
40 in/sec
Lifting Load Capacity @ 100 PSI (Lbs.)
280 lb.
Minimum Air Consumption
0.13 scfm
Body Finish
Powder Coated
Overload Protection Included
Yes
Includes Brake
Brake Included
Mount Type
Hook Mounted - No Trolley

Description

Air Cable Balancer, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 350 lb, Minimum Lift Speed Not Applicable, Maximum Lift Speed 40 in/sec, Maximum Air Consumption 0.13 scfm, Maximum Lifting Length 6 1/2 ft, Air Inlet Type NPT, Included Components Not Applicable, Lifting Load Capacity @ 100 PSI (Lbs.) 280 lb., Balancing Load Capacity @ 100 PSI (Lbs.) 350 lb., Cable Length 6 1/2 ft, Air Inlet Gender Female, Air Inlet Size 3/8 in, Air Pressure 100 psi, Body Length 15 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.