This item is Discontinued.

Ansell Welding Gloves, Stick, M, 14 In. L, Wing, PR 46-101

Welding Gloves, Stick, M, 14 In. L, Wing, PR (Discontinued)

  • Mfr # 46-101
  • Zoro # G0129236
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46-101
Zoro #
G0129236
UPC #
076490029347
Country of Origin
United States

Dimensions

Length
14

Details

Item
Welding Gloves
Cuff Material
Cowhide Leather
Application
Stick
Palm Material
Cowhide
Thumb Style
Wing
Lining Material
Wool
Color
Gray
Design
Fully Welted
Stitching Material
Cotton

Description

Welding Gloves, Thumb Style Wing, Cuff 4 in Gauntlet, Color Gray, Cuff Material Cowhide Leather, Design Fully Welted, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.