This item is Discontinued.

Ansell Tactical Glove, S, Tan, PR 46-410

Tactical Glove, S, Tan, PR (Discontinued)

  • Mfr # 46-410
  • Zoro # G0129516
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46-410
Zoro #
G0129516
UPC #
076490032521
Country of Origin
United States

Dimensions

Size
S
Length
10"

Details

Item
Tactical Glove
Color
Tan
Cuff
Hook-and-Loop
Palm Material
Hairsheep Leather
Application
Combat, Border Patrol, Utility
Finger Style
Full Finger
Closure Type
hook-and-loop
Standards
Military Specification GL/PD-08-81
Lining
Nomex(R)
Knuckle Padding Material
Polymer Plated
Cut
Gunn
Thumb Style
Straight
Back Material
Nomex(R)/Kevlar(R)
Cut-Resistant Material
Nomex(R)

Description

Tactical Glove, S, Tan, 10 In., Hook-and-Loop Cuff, Lining Nomex(R), Hairsheep Leather Palm Material, Nomex(R)/Kevlar(R) Back Material, Polymer Plated Knuckle Padding Material, Nomex(R) Cut-Resistant Material, Hook-and-Loop Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, Standards Military Specification GL/PD-08-81, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.