Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
46-410
Zoro #
G0129552
UPC #
076490032569
Country of Origin
United States
Dimensions
Size
2XL
Length
10"
Details
Item
Tactical Glove
Color
Tan
Cuff
Hook-and-Loop
Palm Material
Hairsheep Leather
Application
Combat, Border Patrol, Utility
Finger Style
Full Finger
Closure Type
hook-and-loop
Cut-Resistant Material
Nomex(R)
Lining
Nomex(R)
Back Material
Nomex(R)/Kevlar(R)
Standards
Military Specification GL/PD-08-81
Thumb Style
Straight
Knuckle Padding Material
Polymer Plated
Cut
Gunn
Description
Tactical Glove, 2XL, Tan, 10 In., Hook-and-Loop Cuff, Lining Nomex(R), Hairsheep Leather Palm Material, Nomex(R)/Kevlar(R) Back Material, Polymer Plated Knuckle Padding Material, Nomex(R) Cut-Resistant Material, Hook-and-Loop Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, Standards Military Specification GL/PD-08-81, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.