This item is Discontinued.

Ansell Cold Protection Gloves, S, Green, PR 46-451

Cold Protection Gloves, S, Green, PR (Discontinued)

  • Mfr # 46-451
  • Zoro # G0129561
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46-451
Zoro #
G0129561
UPC #
076490029736
Country of Origin
United States

Dimensions

Size
S

Details

Item
Cold Protection Gloves
Color
Green
Palm Material
Goatskin Leather
Lining
Gore Tex(R)
Palm Construction
Goatskin Leather
Closure Type
Elastic
Cut
Gunn
Back Material
Nylon
Temp. Range
To -50 Degrees F
Thumb Style
Wing
Finger Style
Full Finger
Finger Material
Goatskin Leather
Stitching Material
Polyester Thread
Cuff
Gauntlet
Includes
Nose Wipe Patch
Sold As
Pair

Description

Cold Protection Gloves, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.