Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
46-451
Zoro #
G0129586
UPC #
076490029750
Country of Origin
United States
Dimensions
Size
M-Wide
Details
Item
Cold Protection Gloves
Color
Green
Palm Material
Goatskin Leather
Lining
Gore Tex(R)
Palm Construction
Goatskin Leather
Finger Material
Goatskin Leather
Finger Style
Full Finger
Stitching Material
Polyester Thread
Temp. Range
To -30 Degrees F
Cut
Gunn
Thumb Style
Wing
Closure Type
Elastic
Cuff
Gauntlet
Back Material
Nylon
Includes
Nose Wipe Patch
Sold As
Pair
Description
Cold Protection Gloves, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.