Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
46-451
Zoro #
G0129622
UPC #
076490029798
Country of Origin
United States
Dimensions
Size
XL-Wide
Details
Item
Cold Protection Gloves
Color
Green
Palm Material
Goatskin Leather
Lining
Gore Tex(R)
Palm Construction
Goatskin Leather
Temp. Range
To -37 Degrees F
Closure Type
Elastic
Finger Material
Goatskin Leather
Stitching Material
Polyester Thread
Thumb Style
Wing
Cuff
Gauntlet
Finger Style
Full Finger
Back Material
Nylon
Cut
Gunn
Sold As
Pair
Includes
Nose Wipe Patch
Description
Cold Protection Gloves, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.