Anti-Vibration Mechanics Gloves, M, Black, Ribbed Nylon/Spandex (Discontinued)
- Mfr # NIMG-03-M
- Zoro # G0129805
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NIMG-03-M
Zoro #
G0129805
UPC #
696511807636
Country of Origin
Multiple
Details
Item
Anti-Vibration Mechanics Gloves
Color
Black
Palm Material
Synthetic Leather
Application
Handling Tools When Oil/Fluids May Be Present
Palm Construction
Gel Pad
Finger Style
Full Finger
Cuff
Shirred
Features
Oil and Water Resistant, Washable
Back Material
Ribbed Nylon/Spandex
Closure Type
hook-and-loop
Thumb Style
Reinforced
Stitching Material
Triple Bonded Nylon
Sold As
Pair
Description
Anti-Vibration Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.