Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Cut Resistant Gloves, 5 Cut Level, Gray, XS 19-D475

Cut Resistant Gloves, 5 Cut Level, Gray, XS (Discontinued)

  • Mfr # 19-D475
  • Zoro # G0130383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-D475
Zoro #
G0130383
UPC #
616314053610
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS
Glove Length
7 3/4 in

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
ANSI/ISEA Abrasion Level
4
Standards
ANSI F1790, EN388
ANSI/ISEA Puncture Force
Greater Than 100
ANSI Puncture Newtons
Greater Than 100
ANSI/ISEA Puncture Level
3
Application
Metal Stamping, Electronics Assembly, Wire And Junction Box Applications And Assembly Within Metal Housings
Abrasion Resistant
Yes
Cut Resistant
Yes
Glove Cut
Gunn
Puncture Resistant
Yes
Coating Material
Nitrile
Finger Material
Nitrile/HPPE
Weight
Heavy
Palm Material
Nitrile, HPPE
Thumb Style
Straight
Lining
HPPE
Finger Style
Full
ANSI/ISEA Abrasion Cycles
Greater Than 3000
ANSI/ISEA Cut Grams
1663

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 5, ANSI/ISEA Abrasion Level 4, Standards ANSI F1790, EN388, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.