850 Welding Gloves, Straight Cuff, Straight Thumb, Premium Elkskin, XL, 1 PR

  • Mfr # 850XL

  • Zoro # G0130471


product price:  $42.89
/pr

Key Features

Cuff Material
Cowhide
Application
Stick
Cuff Style
Straight
Glove Back Material
Cowhide
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850XL
Zoro #
G0130471
UPC #
608134085049
Country of Origin
China

Dimensions

Glove Size
XL
Cuff Length
6 in
Glove Length
16 1/4 in
Length
14"

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
Stick
Cuff Style
Straight
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Elkskin
Thumb Style
Straight
Series
850
Glove Liner Material
Cotton/Foam
Lining Material
Cotton foam lined
Color
Gold
Glove Cut
Gunn - Full Back
Design
Welders Glove
Welding Glove Application
Stick
Stitching Material
Kevlar(R)
Brand and Series
Tillman 850
Oil Resistant
No
Rope Channel Reinforcement
No
Reinforcement Coverage
Reinforced Thumb
Leather Grade
Premium
Glove Construction
Cut and Sewn
Glove Back Color
Yellow
Includes ID Panel
No
Glove Hand Style
Left and Right
Includes Glide Patch
No
Palm Style
Unlined
Includes Padded Palm
No
Cuff Color
White
Reflective Backing
No
Includes Pull Strap
No
Glove Insulation Material
Cotton
Leather Color
Tan
Includes Double Palm
No
Insulated
Yes
Water Resistant
No
ANSI/ISEA Abrasion Level
Not Tested
Includes Red Palm
No
Touchscreen Compatible
No
Glove Features
Insulated, Pinch Point Protection
Leather Glove Liner Type
Cotton/Foam Liner
Glove Materials
Elkskin
Max. Temp.
400 Degrees F
Leather Palm Process
Grain
Waterproof
No
Includes Pinch Point Protection
Yes
Thumb Sweat Wipe
No
High-Visibility
No

Description

Welding Gloves, Welding Glove Application Stick, Leather Palm Material Goatskin, Glove Back Material Cowhide, Glove Length 16 1/4 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family Yellow, Cuff Safety, Glove Size XL, Hand Left and Right, Color Tan, Cuff Material Cowhide, Design Welders Glove, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.