50 Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Cowhide, M, 1 PR

  • Mfr # 50M

  • Zoro # G0130514


product price:  $27.89
/pr

Key Features

Glove Size
M
Cuff Material
Cowhide
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50M
Zoro #
G0130514
UPC #
608134005016
Country of Origin
China

Dimensions

Glove Size
M
Cuff Length
4 in
Glove Length
13 in
Length
13"

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Straight
Series
50
Glove Liner Material
Cotton Fleece
Design
Welders Glove
Lining Material
Unlined
Color
White
Glove Cut
Gunn - Full Back
Stitching Material
Kevlar(R)
Welding Glove Application
MIG
Glove Construction
Cut and Sewn
Leather Glove Liner Type
Cotton Fleece Liner
Glove Back Color
Brown
Insulated
Yes
Leather Grade
Premium
Leather Palm Process
Grain
Cuff Color
Brown
Includes Double Palm
Yes
Glove Features
Double Palm, Insulated
Thumb Sweat Wipe
No
Includes Red Palm
No
Includes Pinch Point Protection
No
Glove Materials
Cowhide
Includes Pull Strap
No
Includes Padded Palm
No
Touchscreen Compatible
No
Brand and Series
Tillman 50
Reflective Backing
No
Reinforcement Coverage
Reinforced Palm, Reinforced Thumb
Rope Channel Reinforcement
No
Glove Insulation Material
Fleece
Oil Resistant
No
Glove Hand Style
Left and Right
Includes Glide Patch
No
Palm Style
Fleece lined
Includes ID Panel
No
Waterproof
No
Water Resistant
No
Max. Temp.
200 Degrees F
Leather Color
Brown/White
Leather Glove Style
Drivers
ANSI/ISEA Abrasion Level
Not Tested
High-Visibility
No

Description

Welding Gloves, Welding Glove Application MIG, Leather Palm Material Kidskin, Glove Back Material Cowhide, Glove Length 13 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color Brown/White, Cuff Material Cowhide, Design Welders Glove, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.