Low Voltage Distribution Transformer, 225 kVA, NEMA 3R, 277/480V AC, 208V AC

  • Mfr # T3225K0034B

  • Zoro # G0130661


product price:  $12,937.99
/ea
Item requires special delivery charges. A $505.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
208V AC
Output Voltage
277/480V AC
Power Rating
225 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T3225K0034B
Zoro #
G0130661
UPC #
047503093504
Country of Origin
Mexico

Dimensions

Overall Height
41.52 in
Overall Width
32.9 in
Overall Depth
29.87 in
Knockout Size - Transformer
No Knockout

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
208V AC
Output Voltage
277/480V AC
Power Rating
225 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Temperature Rise
150 deg C
Enclosure Material
Steel
Includes
Weathershield
Voltage Function - Transformer
Step Up
Standards
CSA C22.2 No. 47, Meets or Exceed U.S. DOE 10 CFR Part 431, UL 1561
Winding Material - Transformer
Aluminum
Enclosure Finish
Powder Polyurethane Paint
UL Standard
UL 1561
Taps % Steps
0.025
Max Temperature Rise
150 Degrees Celsius
ANFC Taps
2
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
Primary Voltage
208D V
Efficiency
0.9894
Material type
ZFIN
UL Insulation Class
220°C
CSA Standard
C22.2 No. 47
Construction
Ventilated
BNFC Taps
2
Product Category
Dry Type Distribution Transformer
Includes Knockouts
No Knockouts
Sound Level
55 dB

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 208V AC Delta, Output Voltage - Transformer 277V AC, 480V AC Wye, VA Rating - Transformer 225 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Up, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.