
Contemporary Tropical Leaves Weather Resistant Indoor/Outdoor Runner Rug 2' x 7' Green
Mfr # 4031GREEN2X7
Zoro # G013074095
product price:Â $42.89
/eaKey Features
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Width (In.)
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4031GREEN2X7
Zoro #
G013074095
UPC #
847918127296
Country of Origin
Belgium
Dimensions
Size
2 ft x 7 ft
Length (In.)
84 in
Width (In.)
24 in
Thickness
0.19 in
Details
Color
Green
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Water Resistant
Yes
Includes
Area Rug
Stain Resistant
Yes
UV Resistant
Yes
Features
Stain Resistant; Water Resistant; Hose Washable
Back Material
Synthetic
Description
Discover the perfect blend of comfort, durability, and versatility with this reversible rug designed for both indoor and outdoor use. Crafted with precision in Belgium, this rug is machine-made using 100% polypropylene, guaranteeing its quality and longevity. Its dual usage feature ensures easy cleaning, making it a practical choice for any home. The modern large floral pattern adds a touch of visual flair to any space, elevating the overall aesthetic and making it a stylish addition to your decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.