Contemporary Tropical Leaves Weather Resistant Indoor/Outdoor Area Rug 5' x 7' Yellow
- Mfr # 4031YELLOW5X7
- Zoro # G013074132
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Width (In.)
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4031YELLOW5X7
- Zoro #
- G013074132
- UPC #
- 847918127609
- Country of Origin
- Belgium
Dimensions
- Size
- 5 ft x 7 ft
- Length (In.)
- 84 in
- Width (In.)
- 60 in
- Thickness
- 0.19 in
Details
- Color
- Yellow
- Pattern
- Floral
- Material
- Polypropylene
- Shape
- Rectangular
- Includes
- Area Rug
- Water Resistant
- Yes
- Features
- Stain Resistant; Water Resistant; Hose Washable
- UV Resistant
- Yes
- Stain Resistant
- Yes
- Back Material
- Synthetic
Description
Discover the perfect blend of comfort, durability, and versatility with this reversible rug designed for both indoor and outdoor use. Crafted with precision in Belgium, this rug is machine-made using 100% polypropylene, guaranteeing its quality and longevity. Its dual usage feature ensures easy cleaning, making it a practical choice for any home. The modern large floral pattern adds a touch of visual flair to any space, elevating the overall aesthetic and making it a stylish addition to your decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.