49 in W x 32 in H Slider Glider Window Screen, SL1, Aluminum Mesh, Black

  • Mfr # SL1-L48-MSAL-L00-H32-W49

  • Zoro # G013093362


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Width
49 in
Window Screen Type
Slider Glider
Mesh Type
Aluminum
Series
SL1
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL1-L48-MSAL-L00-H32-W49
Zoro #
G013093362
UPC #
-
Country of Origin
United States

Dimensions

Width
49 in
Height
32 in
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
Aluminum
Series
SL1
Frame Color
Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.