Shop BIG BILL
See all product information
Create Account
FR Jacket, 52 cal/sq cm, 5XL, 7 oz UltraSoft(R), Snaps, Zipper Closure
- Mfr # M305US7-5XLT-NAY
- Zoro # G0130975
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Size
5XL
Color
Navy
Fabric Weight
7 oz
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 4, NFPA 2112, NFPA 70E
Arc Flash PPE Category
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M305US7-5XLT-NAY
- Zoro #
- G0130975
- UPC #
- -
- Country of Origin
- Canada
- Item
- FR Jacket
- Color
- Navy
- Fabric Weight
- 7 oz
- Standards
- ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 4, NFPA 2112, NFPA 70E
- Arc Flash PPE Category
- 4
- ATPV Rating
- 52 cal/sq cm
- Material
- UltraSoft(R)
- Closure Type
- Snaps, Zipper
- Number of Outside Pockets
- 2
- Number of Inside Pockets
- 1
- Lining Material
- Westex Insulair
- Hood Style
- Snap-On (Sold Separately)
- Color Family
- Blue
- Insulated for Cold Conditions
- Yes
- Includes Hood
- No
- Total Number of Pockets
- 3
- Zipper Material
- Brass
- Features
- a Horizontal Stripe Around Each Arm and an "X" on Back, a Horizontal Stripe Around the Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front, Hood not Included, Interior Windbreaker Snow Belt at Waist, Pleated Back, Quadruple Sti
- Includes Lining
- Yes
- Material Trade Name
- 12% Nylon, 20% Polyester, 80% Silica Rayon, 88% Cotton
- Front Closure
- Snaps, Zipper
- Wire Color
- Navy
Dimensions
- Size
- 5XL
- Maximum Chest Size
- 64 in
- Size - Body Type
- Regular
- Minimum Chest Size
- 62 in
- Fits Chest Size
- a Horizontal Stripe Around Each Arm and an "X" on Back, a Horizontal Stripe Around the Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front, Hood not Included, Interior Windbreaker Snow Belt at Waist, Pleated Back, Quadruple Sti
- Bottle Size
- 5XL
- Size - Alpha
- 5XL
- Container Size
- 5XL
Description
ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Color Navy, Fabric Weight 7 oz, Features a Horizontal Stripe Around Each Arm and an In.X In. on Back, a Horizontal Stripe Around the Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front, Hood not Included, Interior Windbreaker Snow Belt at Waist, Pleated Back, Quadruple Sti, Closure Type Snaps, Zipper, Hood Style Snap-On (Sold Separately), Includes Hood No, Includes Lining Yes, Insulated for Cold Conditions Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.