Shop MECHANIX WEAR
See all product information
Create Account
Jacket, 40 cal/sq cm, 5XL, 9.2 oz/sq yd Zipper Closure
- Mfr # SWJ-40-GPGY-5XL
- Zoro # G306171210
product price:Â
$
937.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Fabric Weight
9.2 oz/sq yd
Length
35 in
Standards
ASTM F1506, NFPA 70E
Arc Flash PPE Category
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWJ-40-GPGY-5XL
- Zoro #
- G306171210
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 5XL
- Length
- 35 in
- Size - Body Type
- Regular
- Maximum Chest Size
- 66 in
- Minimum Chest Size
- 64 in
- Fits Chest Size
- 40 Cal Arc Flash Jackets are Made from Advanced Protective Materials
- Bottle Size
- 5XL
- Size - Alpha
- 5XL
Description
ANSI Class Not Rated, ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style Barracuda, Color Gray, Cuff Style Elastic, Fabric Weight 9.2 oz/sq yd, Features 40 Cal Arc Flash Jackets are Made from Advanced Protective Materials, Closure Type Zipper, Garment Type Jacket, Gender Unisex, High-Visibility No, Hood Style None, Includes Hood No, Includes Hood Drawstrings No, Includes Lining No, Insulated for Cold Conditions No, Jacket, Length 35 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.