18 in W x 11 in H Slider Glider Window Screen, SL1, BetterVue Mesh, Black

  • Mfr # SL1-L48-MSBV-L00-H11-W18

  • Zoro # G013100121


product price:  $66.99
/ea

Key Features

Width
18 in
Window Screen Type
Slider Glider
Mesh Type
BetterVue
Series
SL1
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL1-L48-MSBV-L00-H11-W18
Zoro #
G013100121
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
11 in
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
BetterVue
Series
SL1
Frame Color
Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.