
30 in W x 43 in H Slider Glider Window Screen, SL1, Charcoal Fiberglass Mesh, Black
Mfr # SL1-L48-MSFG-L00-H43-W30
Zoro # G013100299
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Window Screen Type
Slider Glider
Mesh Type
Charcoal Fiberglass
Series
SL1
Frame Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL1-L48-MSFG-L00-H43-W30
Zoro #
G013100299
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Height
43 in
Frame Thickness
5/16 in
Details
Window Screen Type
Slider Glider
Mesh Type
Charcoal Fiberglass
Series
SL1
Frame Color
Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.