This item is Discontinued.

Instock Base Cabinet, HDPE, White, 24"W NHDPE103-24-W

Base Cabinet, HDPE, White, 24"W (Discontinued)

  • Mfr # NHDPE103-24-W
  • Zoro # G0131133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHDPE103-24-W
Zoro #
G0131133
UPC #
-
Country of Origin
United States

Dimensions

Height
35 1/2 in
Width
24 in
Depth
22 1/2 in

Details

Item
Base Cabinet
Type
1 Door, Left Hinged
Series
Nautilus
Color
White
Material
HDPE
Handle
Single
Number of Drawers
0
Number of Shelves
(1) Adjustable Shelf
Includes
Leveling Bolts Included, Work Surface Not Included
Assembly
Assembled
Doors
1

Description

Base Cabinet, 1 Door, Left Hinged, Nautilus Series, Height 35 1/2 in, Width 24 in, Depth 22 1/2 in, Color White, Material HDPE, Number of Shelves (1) Adjustable Shelf, Number of Drawers 0, Doors 1, Handle Single, Assembly Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.