Caution, PF-Cardstock, 3-1/4 in Width, 1/4 in Height, , 25 PK

  • Mfr # MDT686CTP

  • Zoro # G013303454


product price:  $24.69
/pk 25, $0.99/ea

Key Features

Header
Caution
Legend
OUT OF ORDER
Material
PF-Cardstock
Height
1/4 in
Width
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MDT686CTP
Zoro #
G013303454
UPC #
-
Country of Origin
United States

Dimensions

Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in

Details

Header
Caution
Legend
OUT OF ORDER
Material
PF-Cardstock
Standards
OSHA

Description

Accuform OSHA CAUTION SAFETY TAG OUT OF ORDER MDT686CTP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.