
Smoke/Carbon Mono Alarm, Photoelectric
Mfr # CUACFEX-V
Zoro # G013345300
product price:Â $74.89
/eaKey Features
Power Source
Hardwired
Features
Voice Alert
Includes
Battery
Battery Backup
Yes
Battery Location
Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUACFEX-V
Zoro #
G013345300
UPC #
047871330843
Country of Origin
Multiple
Dimensions
Battery Size
AA
Outside Diameter
5 in
Details
Item
Smoke/CO Alarm
Power Source
Hardwired
Features
Voice Alert
Includes
Battery
Battery Backup
Yes
Battery Location
Back
Alert Type
Sound
Includes Batteries
Yes
Shape
Round
Volume Level
85 dB @ 10 ft
Sensor Type
Photoelectric
Visual Alert Type
Red LED
Battery Locking Pin
No
Detector Type
Smoke/CO Detector
Number of Tandem Detectors
12
Battery Chemistry
Alkaline
Description
Smoke/CO Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin No, Battery Size AA, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke/CO Detector, Features Voice Alert, Includes Battery, Number of Tandem Detectors 12, Power Source Hardwired, Sensor Type Photoelectric, Visual Alert Type Red LED, Volume Level 85 dB @ 10 ft, Alert Type Sound, Battery Backup Yes, Includes Batteries Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.