21 in W x 16 in H Casement Window Screen, CA1, Charcoal Fiberglass Mesh, Black

  • Mfr # CA1-L48-MSFG-L00-H16-W21

  • Zoro # G013560505


product price:  $59.99
/ea

Key Features

Width
21 in
Window Screen Type
Casement
Mesh Type
Charcoal Fiberglass
Series
CA1
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA1-L48-MSFG-L00-H16-W21
Zoro #
G013560505
UPC #
-
Country of Origin
United States

Dimensions

Width
21 in
Height
16 in
Frame Thickness
3/8 in

Details

Window Screen Type
Casement
Mesh Type
Charcoal Fiberglass
Series
CA1
Frame Color
Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.