33 in. W x 28.3125 in. H Full Screen Window Screen, FS1, Standard Aluminum Mesh, Black

  • Mfr # FS1-L48-MSAL-L00-H28.3125-W33

  • Zoro # G013794405


product price:  $83.99
/ea
Free Shipping & Returns

Key Features

Width
33 in.
Height
28.3125 in.
Window Screen Type
Full Screen
Mesh Type
Standard Aluminum
Series
FS1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS1-L48-MSAL-L00-H28.3125-W33
Zoro #
G013794405
UPC #
-
Country of Origin
United States

Dimensions

Width
33 in.
Height
28.3125 in.
Frame Thickness
5/16"

Details

Window Screen Type
Full Screen
Mesh Type
Standard Aluminum
Series
FS1
Frame Color
Black
Frame Material
Aluminum
Screen Color
Black

Description

Designed to cover your entire window from corner to corner, full screens are a versatile screen replacement option for homeowners seeking a straightforward window screen with an uncompromising, timeless aesthetic. Complementing both single-hung and double-hung windows alike, as well as a variety of other unique door screen openings, our custom full screens offer a no-hardware option for a simple, yet elegant screen solution. Full screens are often used in storm door screens that have a latching mechanism already in place, providing additional filtration and ventilation when needed. No matter your unique screen need, the full screen offers an extra layer of privacy and protection from the outdoors without impeding sightlines from the inside of your home. Our extruded full screen replacements provide best-in-class protection against the outdoors while revitalizing the look and feel of your home. If you're seeking a custom replacement window screen with the clearest views and unparalleled air filtration, a custom full screen makes your window screen replacement decision easy!

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.