
Automotive Blade Fuse, ANR Series, 1A to 40A, 32V DC
Mfr # ANR-5A
Zoro # G013841635
product price:Â $0.28
/ea
Sold in multiples of 28 for $7.84
Key Features
Series
ANR
Speed
Fast-Acting
Amps
1A to 40A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ANR-5A
Zoro #
G013841635
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
0.76 in
Width
0.2 in
Depth
0.75 in
Details
Item
Automotive Blade Fuse
Series
ANR
Speed
Fast-Acting
Amps
1A to 40A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Body Style
Regular (ATO/ATC Style)
Body Material
Nylon
Standards
ISO, SAE
DC Interrupt Rating
1,000 A
Current Rating
5 A
Fuse Type
Automotive Blade Fuse
Response Time
Fast
Agency Compliance
ISO; SAE
Fuse Group
Regular (ATO/ATC Style)
Description
Regular Blade Fuse
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.