Gage Block, Rectangular Shape, AS-1 Grade

  • Mfr # 4112-BD128

  • Zoro # G0141021


product price:  $32.69
/ea

Key Features

Material
Steel
Tolerance
6 microinch
Application
For Dimensional Quality Control
Includes
Manufacturer Inspection Certificate
Width (In.)
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4112-BD128
Zoro #
G0141021
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
3/8 in
Nominal Size
0.128 in
Height (In.)
1 3/16 in
Length (In.)
1 3/16 in
Face Length
1 3/16 in
Dimension Type
Inch
Face Width
23/64 in

Details

Item
Rectangular Gauge Block
Material
Steel
Tolerance
6 microinch
Application
For Dimensional Quality Control
Includes
Manufacturer Inspection Certificate
Shape
Rectangular
Grade
AS-1
Meets/Exceeds
ASME B89.1.9
Number of Pieces
1
Holes
0
Long Form Calibration Certificate
No
Included Certification
Certificate of Inspection
Application Grade
Inspection
Standards
ASME B89.1.9
With Hole
No
Product Type
Rectangular Gauge Block

Description

Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade AS-1, Nominal Size 0.128 in, Shape Rectangular, Tolerance 6 microinch, With Hole No, Face Length 1 3/16 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Manufacturer Inspection Certificate, Standards ASME B89.1.9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.