Bansbach Easylift
Gas Spring, Steel, Force 400
Mfr # AF543-008
Zoro # G0141644
original price:
$128.55
23% off
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M10
- Compressed Length 14.96 in
- Extended Length 26.77 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 221, Buna N, 0.13 In., PK25 (1RHH4)
- PRIMELINE TOOLS Diecast, White Finish, Anti-Lift Sliding Door Bolt Lock (Single Pack) (U 9867)
- SECURITRON Electromagnetic Lock, Anti-Tamper (MM15DT)
- WESLOCK Knob Lockset, Passage, Knob, Grade 2 (03700I1I1SL20)
- BANSBACH EASYLIFT Shock Absorber, 33 lb., M12x1, 68mm L (FA-1210KB1-C)
- BANSBACH EASYLIFT Rotary Damper, Disk, 1 Nm (FDT-47A-103)
- BANSBACH EASYLIFT Shock Absorber, 6.6 lb., M12x1, 70mm L (FA-1212C2-C)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF042-047)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF042-045)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60002ED3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 (AF244-049)
- Bansbach Easylift Gas Springs & Dampers